Motion
BVF060805
BVF060805 (EVF060805) VESPEL FLG
MI ITEM #02997174
MFR #BVF060805
List Price$143.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BVF060805 (EVF060805) VESPEL FLG
MI ITEM #02997174
MFR #BVF060805

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.39/each for your price

Overview

Mfr description
BVF060805 (EVF060805) VESPEL FLG

Specifications

  • Bushing Type
    Flanged
  • Bushing Material
    Vespel
  • Inside Diameter
    0.3750 in
  • Overall Length
    0.3125 in
  • Flange Diameter
    0.6250 in
  • Maximum P Value
    4900
  • Maximum PV Value
    300000
  • Operating Temperature Range
    Min -400 ºF
  • Manufacturer Catalog
  • Weight
    0.0018 lbs
  • UPC_NO
    717905087981
  • Outside Diameter
    0.5000 in
  • Max V Value
    3000 sfpm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text