Motion
NV114 NPT M

FASTER
NV114 NPT M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread, 5076 psi psi, 1-1/4 in Body Size, Buna-N Seal
MI ITEM #02997351
MFR #NV114 NPT M
Your Price$140.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
NV114 NPT M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread, 5076 psi psi, 1-1/4 in Body Size, Buna-N Seal
MI ITEM #02997351
MFR #NV114 NPT M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$140.02/each(List $161.03)

Overview

Mfr description
NV114 NPT-M

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    1-1/4 in
  • Actual Thread Size
    1-1/4 – 11-1/2 NPTF
  • Working Pressure Range
    5001 to 6000 psi
  • Working Pressure
    5076 psi
  • Valve Type
    Poppet Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread
  • ManufacturerName (description attribute)
    Faster
  • Body Size
    1-1/4 in
  • Force-to-Connect
    12.5 lbs
  • Spillage
    0.01890 fl oz (US)
  • Flow Rate
    3.96 gpm
  • Burst Pressure
    20305 psi
  • Standard Interchange
    ISO 7241-A
  • Industry/Application
    Agriculture, Construction, Industrial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text