Motion
TAL10-1A20-8

DUFF-NORTON
TAL10-1A20-8

Acme Screw Actuator - TAL Series, Clevis Mount, 115 V Input Voltage, 8 in Stroke Length, 1000 lb Load Capacity
Mi Item #02997360
MFR #TAL10-1A20-8
Price$1,263.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
TAL10-1A20-8

Acme Screw Actuator - TAL Series, Clevis Mount, 115 V Input Voltage, 8 in Stroke Length, 1000 lb Load Capacity
Mi Item #02997360
MFR #TAL10-1A20-8

Mfr description
TAL10-1A20-8 ELECTRO-MECH ACTUATOR
  • Heavy duty design for long life in tough applications
  • IP50 Protection
  • Adjustable limit switches on motor end save space
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,263.07/each

Specifications

Dimensions

  • Height
    10.00 in
  • Length
    19.00 in
  • Retracted Length
    16 in
  • Stroke
    8 in
  • Weight
    20.50 lbs
  • Width
    7.00 in

Details

  • Additional Details
    <lt/>p<gt/>DUFF-NORTON® TAL10-1A20-8, TAL Series Linear Actuator, 1000 lb Capacity, 115 AC, Limit Switch, 8 in. Stroke<lt/>/p<gt/>
  • Body Material
    Aluminum
  • Current Draw
    4 amp
  • Duty Cycle At Rated Load
    17.50 %
  • Dynamic Load Capacity
    1000 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP50
  • Harmonization Code
    8483.40.9000
  • Input Voltage
    115 V
  • Limit Switches
    Optional
  • Load Capacity
    1000 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    120 °F, 50 °C
  • Min Operating Temperature
    -20 °F, -29 °C
  • Mounting
    Clevis
  • Screw Drive Type
    Acme Screw
  • Series
    TAL
  • Speed At Full Load
    0.43 in/s
  • Static Load Capacity
    1000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)