Specifications
Dimensions
- Width18 mm
Details
- Additional DetailsLocking Blade
- DispenserNot a Dispenser
- Finish CoatingNone
- Number Of Blades1
- Single Or Double EdgedSingle
- Snap BladeSnap Blade
- TypeSnap-Off Utility Knife
- UPC_NO079423420474
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)