Motion
1.09.40R50PP/-KB

HYDAC CORP
1.09.40R50PP/-KB

Return, Cartridge, Polyester, 50 micron
Mi Item #02997430
MFR #1.09.40R50PP/-KB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.09.40R50PP/-KB

Return, Cartridge, Polyester, 50 micron
Mi Item #02997430
MFR #1.09.40R50PP/-KB

Mfr description
1.09.40 R 50 PP /-KB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1.693 in | 43.000 mm
  • Outside Diameter
    2.5 in | 64.000 mm
  • Overall Length
    40 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Material
    Polyester
  • Manufacturer Catalog
  • Maximum Temperature
    212 °F
  • Micron Rating
    50 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 3310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)