Motion
TLS691-YW
Pipe Leak Diverter - Funnel Shape, Polyester/PVC Material, Yellow Color
Mi Item #02997496
MFR #TLS691-YW
Price$188.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Leak Diverter - Funnel Shape, Polyester/PVC Material, Yellow Color
Mi Item #02997496
MFR #TLS691-YW

Mfr description
TLS691-YELLOW LEAK DIVERTER,PIPES
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$188.50/each

Specifications

Dimensions

  • Diameter
    24 in
  • Height
    24 in
  • Thickness
    16 mil

Details

  • Attachment Type
    3/4 in Hose
  • Color
    Yellow
  • Includes
    (4) 14" Hanging Strap
  • Installation Method
    Hanging Strap
  • Material
    Polyester/PVC
  • Performance
    Heavy-Duty
  • Product Type
    Leak Diverters
  • Shape
    Funnel
  • Type
    Pipe Leak Diverter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)