Overview
Mfr description
H701S-020-HT FLOW METER
Specifications
- Thread StandardSAE
- Minimum Flow Rate2 gpm
- Connection GenderFemale
- ActionDirect
- Maximum Flow Rate20 gpm
- Maximum Operating Pressure+5000 psi
- Operating MediumOil
- Port SizeSAE 12 (1-1/16–12 UN)
- Flow Metering TypeFlow Rate
- End Fitting TypeThreaded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data