Motion
KXL08-U03
KXL08-U03
MI ITEM #02997537
MFR #KXL08-U03
Price$34.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KXL08-U03
MI ITEM #02997537
MFR #KXL08-U03

Mfr description
KXL08-U03 ROTARY FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.40/each

Specifications

Dimensions

  • Rotation Angle
    0

Details

  • Body Material
    PBT
  • Flow Control Type
    None
  • Seal Material
    Nitrile
  • Series
    KS KX
  • Standards Met
    CE;CSA UL;EN ISO;JIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)