Motion
42330
Utility Knife or Razor Blade -
Mi Item #02997555
MFR #42330
Price$3.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade -
Mi Item #02997555
MFR #42330

Mfr description
42330 SNAP-OFF REPLMNT BLADE 5/PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.73/each

Specifications

Dimensions

  • Weight
    1.0 lbs
  • Width
    18 mm

Details

  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Manufacturer Upc Number
    079423423307
  • Number Of Blades
    5
  • Single Or Double Edged
    Single
  • Snap Blade
    Snap Blade
  • Type
    Replacement Snap-Off Blade
  • UPC_NO
    079423423307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)