Motion
85-753
22 pc Hex Key Set
Mi Item #02997571
MFR #85-753
Price$36.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22 pc Hex Key Set
Mi Item #02997571
MFR #85-753

Mfr description
85-753 HEX KEY L LONG ARM PRO 22 PC.
  • Hex keys are made of heat treated alloy steel.
  • Black oxide finish resists corrosion.
  • Chamfered hex key edges to give a better fit and reduce stripping fasteners.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.59/each

Specifications

Dimensions

  • Hex Size
    0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
  • Maximum Hex Size
    3/8 in, 10 mm
  • Minimum Hex Size
    0.05 in, 1.5 mm

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Features & Benefits
    • Hex keys are made of heat treated alloy steel. • Black oxide finish resists corrosion. • Chamfered hex key edges to give a better fit and reduce stripping fasteners.
  • Finish Coating
    Black Oxide
  • Includes
    Durable Plastic Labeled Holder
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)