Motion
86-840
Combination Wrench - Imperial, Chrome, 13/16 in Box End Wrench Size, 13/16 in Open End Wrench Size
MI ITEM #02997575
MFR #86-840
Your Price$6.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Chrome, 13/16 in Box End Wrench Size, 13/16 in Open End Wrench Size
MI ITEM #02997575
MFR #86-840

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$6.95/each(List $8.69)

Overview

Mfr description
86-840 COMBINATION WRENCH 13/16" 12PT

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Head Angle
    Offset
  • Body Material
    Steel
  • Socket Shape
    12 PT
  • Weight
    0.68 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought