Motion
89-718
Combination Wrench - Imperial, Chrome, 1-1/2 in Box End Wrench Size, 1-1/2 in Open End Wrench Size
Mi Item #02997584
MFR #89-718
Price$49.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Chrome, 1-1/2 in Box End Wrench Size, 1-1/2 in Open End Wrench Size
Mi Item #02997584
MFR #89-718

Mfr description
89-718 COMBINATION WRENCH 1-1/2" 12PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.77/each

Specifications

Dimensions

  • Box End Wrench Size  
    1-1/2 in
  • Head Angle
    Offset
  • Open End Wrench Size  
    1-1/2 in
  • Weight
    3.36 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Socket Shape
    12 PT
  • UPC_NO
    076174404562
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)