Specifications
Dimensions
- Leg Length1/4 in
- Weight1.30 lbs
Details
- Finish CoatingPlain
- For Use With BrandArrow, Stanley
- For Use With ModelPHT150, PHT250, T-50, TR100, TR200, TRE500
- Package Quantity1000
- Staple StyleFlat
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)