Overview
Mfr description
TRA709T STAPLES HD 9/16" 1,000 UNITS
Specifications
- Staple StyleFlat
- Leg Length9/16 in
- For Use With BrandArrow, Stanley
- For Use With ModelPHT150, PHT250, T-50, TR100, TR200, TRE500
- Package Quantity1000
- Weight0.47 lbs
- Finish CoatingPlain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data