Motion
12-101
Mi Item #02997668
MFR #12-101
Price$15.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02997668
MFR #12-101

Mfr description
12-101 PLANE SMALL TRIM 1" X 3-1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.28/each

Specifications

Dimensions

  • Cutter Width
    1 in
  • Length
    3-1/2 in
  • Weight
    0.18 lbs
  • Width
    1-1/8 in

Details

  • Cutting Depth Adjustability
    Fixed Cutting Depth
  • Finish Coating
    Black
  • Plane Type
    Trimming Plane
  • UPC_NO
    076174121018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)