Motion
20-800
MI ITEM #02997674
MFR #20-800
List Price$96.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02997674
MFR #20-800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.18/each for your price

Overview

Mfr description
20-800 CLAMPING MITRE BOX ADJ. ANGLE

Specifications

  • Miter Box And Or Saw
    Miter Saw & Box
  • Miter Angle
    Adjustable Angle
  • Blade Length
    22 in
  • Tpi
    15
  • Saw Overall Length
    27-3/4 in
  • Blade Material
    Steel
  • Handle Style
    PP with Textured Grip
  • Built In Saw Storage
    No Built-In Saw Saw Storage
  • Includes
    Simple Angle Adjustment for Most Application
  • UPC_NO
    076174208009
  • Weight
    8.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text