Specifications
Dimensions
- Face Diameter1-39/64 in
- Head Length5-1/8 in
- Head Weight2-1/2 lb
- Overall Length13-3/4 in
Details
- Handle StyleFiberglass
- Non SparkingNot Non-Sparking
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)