Motion
J7210MHF

PROTO TOOLS
J7210MHF

Impact Socket - 10 mm Socket, 3/8 in Drive, 6 PT, 1-9/64 in OAL, Metric
Mi Item #02997713
MFR #J7210MHF
Price$21.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J7210MHF

Impact Socket - 10 mm Socket, 3/8 in Drive, 6 PT, 1-9/64 in OAL, Metric
Mi Item #02997713
MFR #J7210MHF

Mfr description
J7210MHF SKT 3/8DR HI STR MAG IMP 10MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.11/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-9/64 in
  • Socket Size
    10 mm

Details

  • Material
    Magnetic Alloy/Nylon
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679574314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)