Motion
J7214MHF

PROTO TOOLS
J7214MHF

Impact Socket - 14 mm Socket, 3/8 in Drive, 6 PT, 1-13/64 in OAL, Metric
MI ITEM #02997721
MFR #J7214MHF
List Price$26.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J7214MHF

Impact Socket - 14 mm Socket, 3/8 in Drive, 6 PT, 1-13/64 in OAL, Metric
MI ITEM #02997721
MFR #J7214MHF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.24/each for your price

Overview

Mfr description
J7214MHF SKT 3/8DR HI STR MAG IMP 14MM

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    14 mm
  • Material
    Magnetic Alloy/Nylon
  • Socket Points
    6 PT
  • Overall Length
    1-13/64 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679574413
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought