Motion
J7415MHF

PROTO TOOLS
J7415MHF

Impact Socket - 15 mm Socket, 1/2 in Drive, 6 PT, 1-1/2 in OAL, Metric
MI ITEM #02997729
MFR #J7415MHF
List Price$38.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J7415MHF

Impact Socket - 15 mm Socket, 1/2 in Drive, 6 PT, 1-1/2 in OAL, Metric
MI ITEM #02997729
MFR #J7415MHF

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$38.61/each for your price

Overview

Mfr description
J7415MHF SKT 1/2DR HI STR MAG IMP 15MM

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Size
    15 mm
  • Material
    Magnetic Alloy/Nylon
  • Socket Points
    6 PT
  • Overall Length
    1-1/2 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679574543
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought