Motion
J7503
Locking Extension - 1/2 in Drive, 3 in Length, Locking Extension
Mi Item #02997731
MFR #J7503
Price$39.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Extension - 1/2 in Drive, 3 in Length, Locking Extension
Mi Item #02997731
MFR #J7503

Mfr description
J7503 EXTENSION 1/2 DR X 3 IMP LOCKING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.94/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    3 in
  • Weight
    0.34 lbs

Details

  • Accessory Type
    Locking Extension
  • Additional Details
    Slip-Resistant
  • Manufacturer Upc Number
    662679005399
  • UPC_NO
    662679183035
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)