Motion
J7505
Locking Extension - 1/2 in Drive, 5 in Length, Locking Extension
MI ITEM #02997732
MFR #J7505
Price$58.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Extension - 1/2 in Drive, 5 in Length, Locking Extension
MI ITEM #02997732
MFR #J7505

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$58.24/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    5 in
  • Weight
    0.57 lbs

Details

  • Accessory Type
    Locking Extension
  • Additional Details
    Slip-Resistant
  • Manufacturer Upc Number
    662679005054
  • UPC_NO
    662679183042

Overview

Mfr description
J7505 EXTENSION 1/2 DR X 5 IMP LOCKING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought