Motion
J7708HT
Impact Socket - 1/4 in Socket, 3/8 in Drive, 6 PT, 2 in OAL, Imperial
MI ITEM #02997734
MFR #J7708HT
List Price$18.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1/4 in Socket, 3/8 in Drive, 6 PT, 2 in OAL, Imperial
MI ITEM #02997734
MFR #J7708HT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.38/each for your price

Overview

Mfr description
J7708HT 3/8DR DP THIN WALL IMP SKT 1/4

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    1/4 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    2 in
  • Shaft Style
    Standard Deep
  • UPC_NO
    662679574017
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text