Motion
89-874
Wire Cutter - Coaxial Cable: 1/2 in Cutting Capacity, 8 in Overall Length
MI ITEM #02997758
MFR #89-874
Price$29.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Coaxial Cable: 1/2 in Cutting Capacity, 8 in Overall Length
MI ITEM #02997758
MFR #89-874

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.47/each

Specifications

Dimensions

  • Jaw Length
    1-3/16 in
  • Jaw Width
    1-1/4 in
  • Length
    8.4646 in, 215 mm
  • Overall Length
    8 in
  • Single Part Length
    228.60 mm;9.0000 in
  • Weight
    0.71 lbs

Details

  • Application
    Coaxial Cable, Soft Cable
  • Blade Finish
    Induction Hardened
  • Body Material
    Carbon Steel
  • Color
    Black, Yellow
  • Cutter Type
    Cable Shear
  • Cutting Capacity
    Coaxial Cable: 1/2 in
  • Cutting Capacity (Copper & Aluminum)
    12.70 mm;1/2 in
  • Description
    High-Leverage Cable Cutter
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Black, Yellow
  • Handle Material
    Bi-Material
  • Handle Style
    Non-Slip
  • Handle Type
    Bi-Material
  • Insulated
    No
  • Material
    Alloy Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    076174898743

Overview

Mfr description
89-874 CABLE CUTTER MAXSTEEL« 8.5"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought