Specifications
Dimensions
- Leg Length3/8 in
- Weight1.50 lbs
Details
- Finish CoatingPlain
- For Use With BrandArrow, Bostitch, Powershot
- For Use With Model5700, ETF50, HT50, PHT150C, T50, T50PBN, T55, TR100, TR100HL, TR200, TRE500
- Gauge0.05 x 0.022 in
- Package Quantity5000
- Staple StyleFlat
Overview
Mfr description
TRA706-5C STAPLES HD 3/8" 5,000 UNITS