Specifications
Dimensions
- Leg Length1/2 in
- Weight1.85 lbs
Details
- Finish CoatingPlain
- For Use With BrandArrow, Stanley
- For Use With ModelPHT150, PHT250, T-50, TR100, TR200, TRE500
- Package Quantity5000
- Staple StyleFlat
Overview
Mfr description
TRA708-5C STAPLES HD 1/2" 5,000 UNITS