Motion
LF5935V-12IN E5-D5/32IN STAG

REXNORD INC
LF5935V-12IN E5-D5/32IN STAG

LF5935-12 E5-5/32D STAG
MI ITEM #02997884
MFR #LF5935V-12IN E5-D5/32IN STAG
List Price$257.07/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF5935V-12IN E5-D5/32IN STAG

LF5935-12 E5-5/32D STAG
MI ITEM #02997884
MFR #LF5935V-12IN E5-D5/32IN STAG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$257.07/ft for your price

Overview

Mfr description
LF5935-12 E5-5/32D STAG

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Color
    Tan
  • Minimum Backflex Radius
    1 in
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • Operating Temperature Range
    -40 to +180 °F
  • Weight
    0.08 lbs
  • Weight per Foot
    1.3 lb
  • UPC_NO
    793699486742

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought