Motion
DMD-264S-1R-10FT

DIAMOND CHAIN COMPANY
DMD-264S-1R-10FT

Roller Chain - Standard Series, 264 / 2-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02997946
MFR #DMD-264S-1R-10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-264S-1R-10FT

Roller Chain - Standard Series, 264 / 2-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02997946
MFR #DMD-264S-1R-10FT

Mfr description
DMD-264S-1R-10FT
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    3.39 in
  • Inside Width
    1-1/2 in
  • Link Plate Thickness
    3/8 in
  • Overall Length
    10 ft
  • Pin Diameter
    7/8 in
  • Roller Diameter
    1.56 in
  • Tensile Strength
    148500 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    264 / 2-1/2 in
  • Manufacturer Catalog Number
    X-1415885-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    716647548231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)