Motion
DMD-240-3C-10FT

DIAMOND CHAIN COMPANY
DMD-240-3C-10FT

Roller Chain - Standard Series, 240 / 3 in Pitch, Cottered, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02997947
MFR #DMD-240-3C-10FT
Your Price$1,780.17/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-240-3C-10FT

Roller Chain - Standard Series, 240 / 3 in Pitch, Cottered, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02997947
MFR #DMD-240-3C-10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,780.17/ft(List $2,136.20)

Overview

Mfr description
DMD-240-3C-10FT

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    3
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    2-1/8 in
  • Link Plate Thickness
    3/8 in
  • Pin Diameter
    0.937 in
  • Chain Overall Width
    11.23 in
  • Roller Diameter
    1-7/8 in
  • Standards Met
    ANSI B29.1
  • Tensile Strength
    472800 lbs
  • Transverse Pitch
    3.458 in
  • Chain Number & Pitch
    240 / 3 in
  • Manufacturer Catalog Number
    X-358103-010
  • UPC_NO
    716647548217
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text