Motion
100H-2PF
Roller Chain - Heavy Series, 100 / 1-1/4 in Pitch, Riveted, 10 ft Length
Mi Item #02997949
MFR #100H-2PF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Heavy Series, 100 / 1-1/4 in Pitch, Riveted, 10 ft Length
Mi Item #02997949
MFR #100H-2PF

Mfr description
100H-2 PF RIV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10 ft

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Heavy
  • UPC_NO
    716647540143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)