Motion
200HS-3 COTT
Roller Chain - Heavy Series, 200 / 2-1/2 in Pitch, Cottered, 10 ft Length
Mi Item #02997950
MFR #200HS-3 COTT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Heavy Series, 200 / 2-1/2 in Pitch, Cottered, 10 ft Length
Mi Item #02997950
MFR #200HS-3 COTT

Mfr description
200HS-3 COT.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10 ft

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    Heavy
  • UPC_NO
    716647474530
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)