Motion
240H
Roller Chain - Heavy Series, 240 / 3 in Pitch, Riveted, 10 ft Length
MI ITEM #02997969
MFR #240H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Heavy Series, 240 / 3 in Pitch, Riveted, 10 ft Length
MI ITEM #02997969
MFR #240H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10 ft

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    240 / 3 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy
  • UPC_NO
    716647548194

Overview

Mfr description
240H RIV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought