Motion
411MKYLW
Lockout Padlock - Master Keyed, Plastic Material, Steel Shackle Material, 1/4 in Shackle Diameter, Yellow Color, 1-1/2 in Vertical Clearance
MI ITEM #02998037
MFR #411MKYLW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lockout Padlock - Master Keyed, Plastic Material, Steel Shackle Material, 1/4 in Shackle Diameter, Yellow Color, 1-1/2 in Vertical Clearance
MI ITEM #02998037
MFR #411MKYLW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
411 3" YELLOW LOCK

Specifications

  • Key Type
    Master Keyed
  • Colored Body Or Bumper
    Colored Body
  • Body/Bumper Color
    Yellow
  • Shackle Diameter
    1/4 in
  • Shackle Material
    Steel
  • Body Material
    Plastic
  • Body Height
    3 in
  • Body Width
    1-1/2 in
  • Vertical Clearance
    1-1/2 in
  • Horizontal Clearance
    25/32 in
  • Label Language
    English, French, Spanish
  • Labeling
    Label Attached
  • Safety Features
    Dielectric, Key Retaining
  • Standards Met
    OSHA
  • Includes
    Key

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text