Motion
UCNTPL205-16MZ2W

AMI BEARINGS INC
UCNTPL205-16MZ2W

Take-Up Ball Bearing Unit - Side Mount, 1.0000 in Bore, PBT Thermoplastic Housing, Set Screw Collar, 0.2500 in Slot
MI ITEM #02998075
MFR #UCNTPL205-16MZ2W
Your Price$124.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNTPL205-16MZ2W

Take-Up Ball Bearing Unit - Side Mount, 1.0000 in Bore, PBT Thermoplastic Housing, Set Screw Collar, 0.2500 in Slot
MI ITEM #02998075
MFR #UCNTPL205-16MZ2W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$124.79/each(List $209.65)

Overview

Mfr description
UCNTPL205-16MZ2W 1 TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Overall Length
    3.8906 in
  • Overall Height
    3.4844 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UCNTPL200MZ2W
  • Type Of Bearing
    Ball Bearing
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UCNTPL205-16MZ2W
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    0808250158850
  • UPC_NO
    0808250158850
  • Weight
    0.80 lbs
  • Radial Dynamic Load Capacity
    3150 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text