Motion
WS4573
Inner Ring - 45 mm ID, 73 mm OD, 5.5 mm Width
Mi Item #02998493
MFR #WS4573
Price$45.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 45 mm ID, 73 mm OD, 5.5 mm Width
Mi Item #02998493
MFR #WS4573

Mfr description
WS4573
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.67/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Inside Diameter
    45 mm
  • Outside Diameter
    73 mm
  • Overall Width
    5.5 mm

Details

  • Bearing Series
    WS
  • Manufacturer Product Page
  • Product Type
    Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)