Motion
B08-02AG
1/4 Mini Filter-Reg w/Auto Drain Transparent
Mi Item #02998776
MFR #B08-02AG
Price$159.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Mini Filter-Reg w/Auto Drain Transparent
Mi Item #02998776
MFR #B08-02AG

Mfr description
B08-02AG FILTER/REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.59/each

Specifications

Dimensions

  • Weight
    0.66 lbs

Details

  • Accessories
    0-160 psi flush mount style gauge
  • Maximum Operating Pressure
    150 psi
  • Product Type
    Standard Air Regulators
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)