Motion
#60 CHAIN BUSHING

DIAMOND CHAIN COMPANY
#60 CHAIN BUSHING

Roller Link - 60 / 3/4 in Pitch, Cottered
MI ITEM #02998932
MFR ##60 CHAIN BUSHING
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
#60 CHAIN BUSHING

Roller Link - 60 / 3/4 in Pitch, Cottered
MI ITEM #02998932
MFR ##60 CHAIN BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60 CHAIN BUSHING (9233)

Specifications

  • Chain Size & Pitch
    60 / 3/4 in
  • Link Type
    Roller Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    0.469 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in
  • Chain Overall Width
    1.11 in
  • Resistance Application Features
    Food Production
  • Series
    Standard
  • Standards Met
    ASME/ANSI B29.1
  • Manufacturer Catalog Number
    9233
  • UPC_NO
    716647104697
  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought