Overview
Mfr description
MH 100 MARINE HOSE
- Odor-resistant Tube - Special additives help eliminate the build-up of unwanted odors. Convoluted Outer Cover - Provides increased hose flexibility. Easy Installation - Ideal for working in confined areas. Permits installers to make smooth, tight turns. Requires fewer fittings than rigid pipe. Phthalate Free
Specifications
- Product TypesMarine Hose MH™ Series PVC Suction Hose
- Hose TypeHeavy Duty PVC Liquid Suction Hose
- Working Pressure45 psi
- Additional DetailsMade in the USA
- ManufacturerName (description attribute)Kuriyama
- Hose Covering MaterialFlexible PVC
- ColorCream
- Typical ApplicationsDrain lines, Marine bilge discharge, Marine plumbing, Recreational vehicle (RV) plumbing
- Manufacturer Upc Number822353018729
- UPC_NO822353018729
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data