Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CU323JK55

Ball Bearing Cartridge - 1-7/16 in Bore , 3-3/4 in OD, 1-1/2 in Housing Width, Steel, Set Screw
MI ITEM #02998973
MFR #CU323JK55

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
CU323JK55 CARTRIDGE C-U323JK5/5
  • 1 7/16" Mounted Ball Bearing, Heavy Duty, Formed Steel Cartridge Block, Setscrew Locking, Clearance Seal, Steel Retainers, No Grease, Increased Clearance

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Cylindrical
  • Housing Width
  • Overall Width
    2.0940 in
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    7490 lbs
  • Radial Static Load Capacity
    4290 lbs
  • Max Rpm
    7550 rpm
  • Seal Type
    Clearance/Non-Contact
  • Lubrication Type
    Preservative Only - No Grease
  • Bearing Material
    Steel
  • Series
    Cartridge Blocks
  • Weight
    3.39 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought