Motion
M 50 5/8

LOVEJOY INC
M 50 5/8

68514431587 Spring-Loaded Variable Speed Pulley - Econoline Series, 5/8 in Bore Dia.
MI ITEM #02998976
MFR #M 50 5/8
Your Price$1,839.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
M 50 5/8

68514431587 Spring-Loaded Variable Speed Pulley - Econoline Series, 5/8 in Bore Dia.
MI ITEM #02998976
MFR #M 50 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,839.53/each(List $2,207.43)

Overview

Mfr description
M-50-5/8-PULLEY

Specifications

  • Belt Section Size
    B
  • Bore Diameter
    5/8 in
  • Minimum Pitch Diameter
    1.6 in
  • Maximum Pitch Diameter
    4.65 in
  • Outside Diameter
    5.0000 in
  • Bore Type
    Finished w/ Keyway
  • Number Of Movable Flanges
    1
  • Flange Material
    Cast Iron
  • Series
    Econoline
  • UPC_NO
    685144315878
  • Mounting Type
    Fixed Center Driver
  • Weight
    5.63 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought