Motion
8220TNBF18
Nice® Special Radial Ball Bearing - Straight Bore, 0.3750 in ID, 1.2813 in OD, 0.3750 in Width, Open, Without Snap Ring
Mi Item #02998988
MFR #8220TNBF18
Price$61.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nice® Special Radial Ball Bearing - Straight Bore, 0.3750 in ID, 1.2813 in OD, 0.3750 in Width, Open, Without Snap Ring
Mi Item #02998988
MFR #8220TNBF18

Mfr description
8220TN BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.96/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    0.3750 in
  • Outside Diameter  
    1.2813 in
  • Outside Diameter Design
    Flat
  • Overall Width  
    0.3750 in
  • Precision Rating
    Not Rated
  • Weight
    0.1 lbs

Details

  • Additional Details
    8220TNBF18 - RBC Nice Ball Bearings - Special Radial Bearings - 0.375" Bore, 1.281" OD, 0.375" Width
  • Application
    Moveable carriage sections for meat saws
  • Bearing Material
    440C Stainless Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Description
    8220TN BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 8220TNBF18 Special Radial Ball Bearing features 0.3750 in bore diameter, straight bore, open closure, 1.2813 in outside diameter, and 0.3750 in width.
  • Manufacturer Catalog Number
    8220TNBF18
  • Manufacturer Upc Number
    637400297589
  • Number Of Rows
    1
  • Outside Ring Shape
    Flat
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Steel
  • UPC_NO
    637400297589
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)