Motion
PKIT ST 162 STL

REXNORD INC
PKIT ST 162 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series ST, Cplg Size 162
Mi Item #02999005
MFR #PKIT ST 162 STL
Price$1,940.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT ST 162 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series ST, Cplg Size 162
Mi Item #02999005
MFR #PKIT ST 162 STL

Mfr description
018389 PKIT ST 162 STL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,940.98/each

Specifications

Dimensions

  • Coupling Outside Diameter
    4.59 in
  • Coupling Size Code
    162
  • Thread Size
    1/4-28 (Locknut) in
  • Weight
    0.11 lbs

Details

  • Manufacturer Catalog Number
    018389
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    ST
  • UPC_NO
    698210854119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)