Motion
C5-FSA-24SB
Self Aligning Flat Carry Idler - CEMA C Rating, 5 in Roll Diameter, 24 in Belt Width
MI ITEM #02999008
MFR #C5-FSA-24SB
Your Price$835.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self Aligning Flat Carry Idler - CEMA C Rating, 5 in Roll Diameter, 24 in Belt Width
MI ITEM #02999008
MFR #C5-FSA-24SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$835.00/each(List $1,002.00)

Overview

Mfr description
C5-FSA-24SB SA FLAT CARRIER IDL
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
  • Maintenance-free, long lasting contact seal system safeguarding from contaminants

Specifications

  • CEMA Rating
    CEMA C
  • Idler Type
    Flat Carrier Self Aligner
  • Roll Diameter
  • Belt Width
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    35 in
  • Roller Length
    27.38 in
  • Width Of Mounting Foot Pad
    11 in
  • Roller Height
    12-13/64 in
  • Distance Between Mounting Holes
    33 in
  • Distance Between Roller Ends
    27-3/8 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Weight
    94.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text