Motion
88-356/9

ANSELL
88-356/9

AlphaTec® Light Duty Food Handling Gloves - Size Large, Pinked Cuff, Blue
Mi Item #02999092
MFR #88-356/9
Price$1.61/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
88-356/9

AlphaTec® Light Duty Food Handling Gloves - Size Large, Pinked Cuff, Blue
Mi Item #02999092
MFR #88-356/9

Mfr description
120018 ALPHATEC 88356 SIZE 8, 0
  • Food approved
  • Light duty glove
  • 0.43 mm / 17 mil glove thickness for good tactile sensitivity and dexterity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.61/pr

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Application
    Food Handling
  • Coating Coverage
    Uncoated
  • Coating Material
    Natural Rubber Latex
  • Color
    Blue
  • Cuff Type
    Pinked
  • Duty Type
    Light Duty
  • Features & Benefits
    • Food approved • Light duty glove • 0.43 mm / 17 mil glove thickness for good tactile sensitivity and dexterity • Available also in vending packing
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Material Type
    Natural Latex Rubber
  • UPC_NO
    20076490043708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)