Motion
66261041897

NORTON ABRASIVES
66261041897

Coated Deburring, Grinding, Polishing, Shaping Belt - 60 Grit, Aluminum Oxide Material, Cotton Backing Material, 48.0000 in Belt Length, 6.0000 in Belt Width, 20 Per Pack
MI ITEM #02999095
MFR #66261041897
Price$28.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261041897

Coated Deburring, Grinding, Polishing, Shaping Belt - 60 Grit, Aluminum Oxide Material, Cotton Backing Material, 48.0000 in Belt Length, 6.0000 in Belt Width, 20 Per Pack
MI ITEM #02999095
MFR #66261041897

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.43/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Belt Length
    48.0000 in
  • Belt Width
    6.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Grinding, Polishing, Shaping
  • Backing Material
    Cotton
  • Grade
    Medium
  • Grit Number
    60
  • Package Quantity
    20
  • Product Types
    Cloth Narrow Benchstand Belt
  • UPC_NO
    78072722575

Overview

Mfr description
78072722575 6 X 48 60 GR BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought