Motion
586194

ANSELL
586194

Disposable Glove - M Size, Nitrile, Fingertip Textured Surface, Powdered, 4.3 to 5.5 mil Thick, Blue Color
MI ITEM #02999449
MFR #586194
Price$24.37/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
586194

Disposable Glove - M Size, Nitrile, Fingertip Textured Surface, Powdered, 4.3 to 5.5 mil Thick, Blue Color
MI ITEM #02999449
MFR #586194

Mfr description
586194 TOUCHNTUFF 92575 SIZE M (7, 5-8,
  • Excellent grip, comfort and durability for any job
  • Durable, 5 mil nitrile gloves
  • Soft and comfortable
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.37/bx

Specifications

Dimensions

  • Finger Thickness
    5.5 mil
  • Glove Size
    M
  • Length  
    9.4000 in, 240 mm
  • Palm Thickness - Imperial
    4.3 mil
  • Thickness
    4.3 to 5.5 mil

Details

  • Application
    General Purpose, Industrial
  • Branding
    Branded
  • Color
    Blue
  • Cuff Type
    Beaded
  • Description Keyword
    Powdered
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Food
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    92-575
  • Material
    Nitrile
  • Powder Style
    Powdered
  • Product Line
    Touchntuff
  • Product Types
    Glove
  • Standards Met
    Category III, EN ISO 21420:2020, EN ISO 374-1:2016 Type B, EN ISO 374-5:2016, FDA 21 CFR 177.2600, ISO 9001
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fingertip Textured
  • UPC_NO
    20076490007342

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)