Motion
SV13-12-C-0-00
Screw-In Solenoid Valve - Pilot;Solenoid Actuation, 30 gpm Max Flow, Screw-in Cartridge
MI ITEM #02999503
MFR #SV13-12-C-0-00
List Price$144.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Solenoid Valve - Pilot;Solenoid Actuation, 30 gpm Max Flow, Screw-in Cartridge
MI ITEM #02999503
MFR #SV13-12-C-0-00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$144.31/each for your price

Overview

Mfr description
SV13-12-C-0-00 VALVE 2-WAY

Specifications

  • Actuation
    Pilot;Solenoid
  • Maximum Flow Rate
    30 gpm
  • Max Operating Temperature
    +212 °F
  • Maximum Operating Pressure
    5000 psi
  • Overall Width
    38.9 mm
  • Connection Gender
    Female
  • Number Of Ways
    2
  • Fluid Comp
    Hydraulic Oil
  • Seal Material
    Nitrile
  • Mounting Type
    Screw-in Cartridge
  • Overall Height
    105 mm
  • Manufacturer Catalog Number
    02-175827

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text