Motion
8065 X 8-KW  BUSHING

DODGE
8065 X 8-KW BUSHING

Taper Lock Bushing - 8065 Series, 8.0000 in Bore, 2 x 3/4 in Keyway, Sintered Steel Material
MI ITEM #02999656
MFR #8065 X 8-KW BUSHING
Price$2,449.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8065 X 8-KW BUSHING

Taper Lock Bushing - 8065 Series, 8.0000 in Bore, 2 x 3/4 in Keyway, Sintered Steel Material
MI ITEM #02999656
MFR #8065 X 8-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,449.75/each

Specifications

Dimensions

  • Bolt Circle Diameter
    11 in
  • Bore Diameter  
    8.0000 in
  • Bushing Size
    8065
  • Keyway Size
    2 x 3/4 in
  • Length Through Bore  
    6-1/2 in
  • Max Hub Outside Diameter
    15-1/2 (Steel) in, 17-1/2 (Class 30 Gray Iron) in
  • Outside Diameter  
    11-1/4 in
  • Screw Length
    3-1/2 in
  • Screw Thread Size
    1-1/4 in
  • Weight
    89.90 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    4
  • Screw Torque
    7820 in
  • Torque Capacity
    456000 in
  • UPC_NO
    782475094080
  • Wrench Torque
    7820 in/lb

Overview

Mfr description
8065 X 8" BUSHING # 117484

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought