Motion
CDUK6-15D-A93-XC34

SMC CORP OF AMERICA
CDUK6-15D-A93-XC34

Compact Cylinder, Bore Size 6 mm, Stroke 15 mm
MI ITEM #02999689
MFR #CDUK6-15D-A93-XC34
List Price$113.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUK6-15D-A93-XC34

Compact Cylinder, Bore Size 6 mm, Stroke 15 mm
MI ITEM #02999689
MFR #CDUK6-15D-A93-XC34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$113.81/each for your price

Overview

Mfr description
CDUK615DA93XC34 CYLINDER

Specifications

  • Compact Cylinder Type
    Free Mount
  • Bore Diameter
  • Country of Origin
    CN
  • Stroke
    15 mm
  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Cylinder Series
    CU
  • Manufacturer Catalog
  • Magnet
    Built-In Magnet
  • Number Of Auto Switches
    2
  • Spec Sheet
  • Installation Instructions
  • Series
    CU
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text