Motion
T402607
Keyless Bushings - B400 Series, 6.4375 in ID, 8.8580 in OD, 1.5940 in LTB
MI ITEM #02999699
MFR #T402607
List Price$1,258.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 6.4375 in ID, 8.8580 in OD, 1.5940 in LTB
MI ITEM #02999699
MFR #T402607

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,258.99/each for your price

Overview

Mfr description
T402607 B400 6-7/16" KEYLESS LOCKING

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    118419 lbs
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    31764 ft lb
  • Maximum Transmitted Thrust
    118419 lbs
  • Number Of Locking Screws
    22
  • Screw Size
    M14 x 40
  • Hub Contact Pressure
    23702 psi
  • Overall Length
    2.2830 in
  • Series
    B400
  • Manufacturer Product Page
  • Installation Torque
    138 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T402607
  • Weight
    14.000 lbs
  • UPC_NO
    662345059701
  • Bore Diameter
    6.4375 in
  • Bore Size
    6.4375 in
  • Bolt Size
    M14 x 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text